Dual-Tip Non-Contact Voltage Detector

Item #: 1749912

Cat #: TR13

UPC: 783310047209

$ 46.40 EA
Company wide:
6 in stock
Documents & Guides
Dual-Tip Non-Contact Voltage Detector, Detection From 50V to 1000V AC, Audible & Visual Alert When Voltage Is Present, Bright Flashlight For Use In Dark Work Areas

Overview

Dual-Tip Non-Contact Voltage Detector, Detection From 50V to 1000V AC, Audible & Visual Alert When Voltage Is Present, Bright Flashlight For Use In Dark Work Areas

Non‑contact voltage detection from 50V to 1000V AC. Patented dual-tip design to detect voltage in tamper‑resistant and conventional. 15A and 20A 120V outlets. Patented automatic self‑test verifies circuit integrity. Audible and visual alert when voltage is present. Can be used to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables.

Also known as: 783310047209, TR13, GRETR13

Specifications

Color: Black/Green
Color: Black/Green