PX Comfort Craft Wall Heater, 208V, White Dove

Item #: 1749609

Cat #: PX2017-WD-R

UPC: 093319172346

$ 455.38 EA
Company wide:
0 in stock
Documents & Guides
PX Comfort Craft Wall Heater, 208V, 250/500/750/1000/1250/1500/1750 Watts, 1.2-8.4 Amps, White Dove

Overview

PX Comfort Craft Wall Heater, 208V, 250/500/750/1000/1250/1500/1750 Watts, 1.2-8.4 Amps, White Dove

King refines comfort with the modern architectural design of the PX ComfortCraft series wall heater. The PX series heater delivers nearly 100% efficient electric heat, perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble -free operation. PX comes with five year warranty and 30+ year history of reliability. For best results use with an electronic line voltage wall thermostat. Also available with a built-in thermostat. King’s exclusive Pic-A-Watt® heating element allows customers to select from a range of wattage options, tailoring the heater to a room’s specific heating requirements. For smaller areas, chose a lower wattage to efficiently heat the room. For larger rooms, choose a higher wattage and maximize comfort. It’s as easy as unplugging a wire to select the wattage during installation. Now That’s Smart!  

Also known as: 093319172346, PX2017-WD-R, KNGPX2017WDR

Specifications

Color: White
Volts AC: 208
Color: White
Volts AC: 208