PX Comfort Craft Wall Heater, 120V, Oiled Bronze

Item #: 1749603

Cat #: PX1215-OB-R

UPC: 093319326688

$ 455.38 EA
Company wide:
0 in stock
Documents & Guides
PX Comfort Craft Wall Heater, 120V, 250/500/750/1000/1250/1500 Watts, 2.1-12.5 Amps, Oiled Bronze

Overview

PX Comfort Craft Wall Heater, 120V, 250/500/750/1000/1250/1500 Watts, 2.1-12.5 Amps, Oiled Bronze

King refines comfort with the modern architectural design of the PX ComfortCraft series wall heater. The PX series heater delivers nearly 100% efficient electric heat, perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble -free operation. PX comes with five year warranty and 30+ year history of reliability. For best results use with an electronic line voltage wall thermostat. Also available with a built-in thermostat. King’s exclusive Pic-A-Watt® heating element allows customers to select from a range of wattage options, tailoring the heater to a room’s specific heating requirements. For smaller areas, chose a lower wattage to efficiently heat the room. For larger rooms, choose a higher wattage and maximize comfort. It’s as easy as unplugging a wire to select the wattage during installation. Now That’s Smart!  

Also known as: 093319326688, PX1215-OB-R, KNGPX1215OBR

Specifications

Volts AC: 120
Color: Bronze
Volts AC: 120
Color: Bronze