8' 2-Light MVOLT LED Strip Light, 40K

Item #: 1748993

Cat #: MNSLL962LL

UPC: 190887018844

Call for price
Company wide:
0 in stock
Documents & Guides
8 Ft. 2-Light MVOLT LED Strip Light, 73 Watt, 120-277V, 80 CRI, 9000 Lumens, Color Temperature: 4000K, Non-Dimmable

Overview

8 Ft. 2-Light MVOLT LED Strip Light, 73 Watt, 120-277V, 80 CRI, 9000 Lumens, Color Temperature: 4000K, Non-Dimmable

The basic, non-dimming, damp location MNSL strip lights mount individually or in continuous rows to the ceiling or wall, both horizontally or vertically.

Also known as: 190887018844, MNSLL962LL, LITMNSLL962LL

Specifications

Lumens: 9000
Color Temperature: 4000 (Cool White)
Wattage: 73
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 9000
Wattage: 73
Color Rendering Index (CRI): 80
Dimmable: No
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277