4" Impact Driver Bit, Square #1

Item #: 1748830

Cat #: 70144R

UPC: 625912014169

$ 4.73 EA
Company wide:
9 in stock
Documents & Guides
No Documents Available
4-Inch Impact Driver Bit, Green Square #1

Overview

4-Inch Impact Driver Bit, Green Square #1

These impact rated driver bits are made from a stronger steel to withstand the added stress. Available in 1″, 2″, 4″ and 6″ and featuring the same colour coding as our famous Racky Bits.

Also known as: 625912014169, 70144R, RAK70144R

Specifications

Color: Green
Length: 4 in
Material: Steel
Size: #1
Color: Green
Material: Steel
Length: 4 in
Size: #1