10-2 MC TUFF 1000' REEL

Item #: 1748811

Cat #: 1707B60T00

UPC: 077680195791

Company wide:
0 in stock
Documents & Guides
10/2 MC TUFF BLUE ARM 1000 REEL

Overview

10/2 MC TUFF BLUE ARM 1000 REEL
Also known as: 077680195791, 1707B60T00, AFC1707B60T00

Specifications

Width: 12 in
Height: 4 in
Material: Aluminum
Angle: 30°
Width: 12 in
Material: Aluminum
Height: 4 in
Angle: 30°