1" PVC 22-1/2 Elbow with Bell End

Item #: 1748600

Cat #: 1P2212WBE

UPC:

$ 23.59 EA
Company wide:
27 in stock
Documents & Guides
1" PVC 22-1/2 Elbow with Bell End

Overview

1" PVC 22-1/2 Elbow with Bell End

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 1P2212WBE

Specifications

Diameter: 1 in
Material: PVC
Angle: 22 1/2°
Diameter: 1 in
Angle: 22 1/2°
Material: PVC