Unit Heater, Stainless Steel, KBS Series

Item #: 1748593

Cat #: KBS4820-3MP-B2

UPC: 093319208526

Company wide:
0 in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 20 kW, 68.3 BTUH, 1-3 Phase, 480 Volts, 41.6/24.1 Amps, 50 Watt Motor HP, 1100 CFM

Overview

Unit Heater, Stainless Steel, KBS Series, 20 kW, 68.3 BTUH, 1-3 Phase, 480 Volts, 41.6/24.1 Amps, 50 Watt Motor HP, 1100 CFM

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 

Also known as: 093319208526, KBS4820-3MP-B2, KNGKBS48203MPB2

Specifications

Phase: 3, 2, 1
Volts AC: 480
Material: Stainless Steel
Wattage: 50
Phase: 3, 2, 1
Material: Stainless Steel
Volts AC: 480
Wattage: 50