Unit Heater, Stainless Steel, KBS Series

Item #: 1748583

Cat #: KBS4807-1-B1

UPC: 093319221426

Company wide:
0 in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 7.5 kW, 25.6 BTUH, 1 Phase, 480 Volts, 15.6 Amps, 16 Watt Motor HP, 600 CFM

Overview

Unit Heater, Stainless Steel, KBS Series, 7.5 kW, 25.6 BTUH, 1 Phase, 480 Volts, 15.6 Amps, 16 Watt Motor HP, 600 CFM

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 

Also known as: 093319221426, KBS4807-1-B1, KNGKBS48071B2

Specifications

Volts AC: 480
Phase: 1
Material: Stainless Steel
CFM: 600
Wattage: 16
Volts AC: 480
Material: Stainless Steel
Wattage: 16
Phase: 1
CFM: 600