Unit Heater, Stainless Steel, KBS Series

Item #: 1748569

Cat #: KBS2703-1-B1

UPC: 093319222188

Company wide:
0 in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 3 kW, 10.2 BTUH, 1 Phase, 277 Volts, 10.8 Amps, 9 Watt Motor HP, 400 CFM

Overview

Unit Heater, Stainless Steel, KBS Series, 3 kW, 10.2 BTUH, 1 Phase, 277 Volts, 10.8 Amps, 9 Watt Motor HP, 400 CFM

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 

Also known as: 093319222188, KBS2703-1-B1, KNGKBS27031B1

Specifications

Volts AC: 277
Phase: 1
Material: Stainless Steel
Wattage: 9
CFM: 400
Volts AC: 277
Material: Stainless Steel
CFM: 400
Phase: 1
Wattage: 9