Unit Heater, Stainless Steel, KBS Series

Item #: 1748564

Cat #: KBS2415-3-B2

UPC: 093319134917

Company wide:
0 in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 15 kW, 51.2 BTUH, 3 Phase, 240/208 Volts, 36/31.2 Amps, 35 Watt Motor HP, 925 CFM

Overview

Unit Heater, Stainless Steel, KBS Series, 15 kW, 51.2 BTUH, 3 Phase, 240/208 Volts, 36/31.2 Amps, 35 Watt Motor HP, 925 CFM

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 

Also known as: 093319134917, KBS2415-3-B2, KNGKBS24153B2

Specifications

Wattage: 35
Phase: 3
Material: Stainless Steel
Volts AC: 240, 208
Wattage: 35
Material: Stainless Steel
Phase: 3
Volts AC: 240, 208