KNG KBS2412-1-B2 12.5KW 240V

Item #: 1748559

Cat #: KBS2412-1-B2

UPC: 093319221631

Call for price
Company wide:
0 in stock
Documents & Guides
KNG KBS2412-1-B2 12.5KW 240V

Overview

KNG KBS2412-1-B2 12.5KW 240V
Also known as: 093319221631, KBS2412-1-B2, KNGKBS24121B2

Specifications

Wattage: 35
Phase: 1
Material: Stainless Steel
Volts AC: 240, 208
Wattage: 35
Material: Stainless Steel
Phase: 1
Volts AC: 240, 208