Unit Heater, Stainless Steel, KBS Series

Item #: 1748555

Cat #: KBS2410-1-B2

UPC: 093319221518

Company wide:
0 in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 10 kW, 34.1 BTUH, 1 Phase, 240/208 Volts, 41.6/36.1 Amps, 25 Watt Motor HP, 725 CFM

Overview

Unit Heater, Stainless Steel, KBS Series, 10 kW, 34.1 BTUH, 1 Phase, 240/208 Volts, 41.6/36.1 Amps, 25 Watt Motor HP, 725 CFM

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 

Also known as: 093319221518, KBS2410-1-B2, KNGKBS24101B2

Specifications

Wattage: 25
Phase: 1
Material: Stainless Steel
Volts AC: 240, 208
Wattage: 25
Material: Stainless Steel
Phase: 1
Volts AC: 240, 208