
Unit Heater, Stainless Steel, KBS Series
Item #: 1748553
Cat #: KBS2407-3MP-B2
UPC: 093319221396
Company wide:
0
in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 7.5 kW, 25.6 BTUH, 1-3 Phase, 240/208 Volts, 31.2/27 & 18/15.6 Amps, 16 Watt Motor HP, 600 CFM
Overview
Unit Heater, Stainless Steel, KBS Series, 7.5 kW, 25.6 BTUH, 1-3 Phase, 240/208 Volts, 31.2/27 & 18/15.6 Amps, 16 Watt Motor HP, 600 CFM
KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures.
Also known as: 093319221396, KBS2407-3MP-B2, KNGKBS24073MPB2
Specifications
| Phase: | 3, 2, 1 |
| Material: | Stainless Steel |
| CFM: | 600 |
| Volts AC: | 240, 208 |
| Wattage: | 16 |
| Phase: | 3, 2, 1 |
| CFM: | 600 |
| Wattage: | 16 |
| Material: | Stainless Steel |
| Volts AC: | 240, 208 |