Unit Heater, Stainless Steel, KBS Series

Item #: 1748548

Cat #: KBS2405-1-B1

UPC: 093319208472

Company wide:
0 in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 5 kW, 17 BTUH, 1 Phase, 240/208 Volts, 20.8/18 Amps, 9 Watt Motor HP, 400 CFM

Overview

Unit Heater, Stainless Steel, KBS Series, 5 kW, 17 BTUH, 1 Phase, 240/208 Volts, 20.8/18 Amps, 9 Watt Motor HP, 400 CFM

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 

Also known as: 093319208472, KBS2405-1-B1, KNGKBS24051B1

Specifications

Phase: 1
Material: Stainless Steel
Volts AC: 240, 208
Wattage: 9
CFM: 400
Phase: 1
Volts AC: 240, 208
CFM: 400
Material: Stainless Steel
Wattage: 9