KNG KBS2020-3-B2 20KW 208V ST

Item #: 1748543

Cat #: KBS2020-3-B2

UPC: 093319221730

Call for price
Company wide:
0 in stock
Documents & Guides
KNG KBS2020-3-B2 20KW 208V ST

Overview

KNG KBS2020-3-B2 20KW 208V ST
Also known as: 093319221730, KBS2020-3-B2, KNGKBS20203B2

Specifications

Phase: 3
Material: Stainless Steel
Wattage: 50
Volts AC: 208
Phase: 3
Wattage: 50
Material: Stainless Steel
Volts AC: 208