KNG KBS2012-1-B2 12.5KW 208V

Item #: 1748536

Cat #: KBS2012-1-B2

UPC: 093319221594

Call for price
Company wide:
0 in stock
Documents & Guides
KNG KBS2012-1-B2 12.5KW 208V

Overview

KNG KBS2012-1-B2 12.5KW 208V
Also known as: 093319221594, KBS2012-1-B2, KNGKBS20121B2

Specifications

Wattage: 35
Phase: 1
Material: Stainless Steel
Volts AC: 208
Wattage: 35
Material: Stainless Steel
Phase: 1
Volts AC: 208