Unit Heater, Stainless Steel, KBS Series

Item #: 1748530

Cat #: KBS2010-1-B2

UPC: 093319221471

Company wide:
0 in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 10 kW, 34.1 BTUH, 1 Phase, 208 Volts, 48.1 Amps, 25 Watt Motor HP, 725 CFM

Overview

Unit Heater, Stainless Steel, KBS Series, 10 kW, 34.1 BTUH, 1 Phase, 208 Volts, 48.1 Amps, 25 Watt Motor HP, 725 CFM

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 

Also known as: 093319221471, KBS2010-1-B2, KNGKBS20101B2

Specifications

Wattage: 25
Phase: 1
Material: Stainless Steel
Volts AC: 208
Wattage: 25
Material: Stainless Steel
Phase: 1
Volts AC: 208