
Unit Heater, Stainless Steel, KBS Series
Item #: 1748523
Cat #: KBS2005-3MP-T-B2
UPC: 093319221266
Company wide:
0
in stock
Documents & Guides
Unit Heater, Stainless Steel, KBS Series, 5 kW, 17.1 BTUH, 1-3 Phase, 208 Volts, 24 & 13.9 Amps, 9 Watt Motor HP, 400 CFM
Overview
Unit Heater, Stainless Steel, KBS Series, 5 kW, 17.1 BTUH, 1-3 Phase, 208 Volts, 24 & 13.9 Amps, 9 Watt Motor HP, 400 CFM
KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures.
Also known as: 093319221266, KBS2005-3MP-T-B2, KNGKBS20053MPB2
Specifications
| Phase: | 3, 2, 1 |
| Material: | Stainless Steel |
| Volts AC: | 208 |
| Wattage: | 9 |
| CFM: | 400 |
| Phase: | 3, 2, 1 |
| Volts AC: | 208 |
| CFM: | 400 |
| Material: | Stainless Steel |
| Wattage: | 9 |