LED/4W/E12/CL/3K/120-130V

Item #: 1748229

Cat #: S11210

UPC: 045923112102

Company wide:
0 in stock
Documents & Guides
4 Watt; LED; 3000K; Clear; Candelabra Base; 120-130 Volt

Overview

4 Watt; LED; 3000K; Clear; Candelabra Base; 120-130 Volt

Satco's S11210 4-watt, LED bulb is a versatile silicon replacement for Halogen lamps. This durable, clear bulb has a Candelabra base. Dimmable, with a 360 degree beam spread, this lamp delivers 25,000 hours of warm white light.

Also known as: 045923112102, S11210, SATS11210

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Lumens: 480
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120/130
Color Temperature: 3000 (Warm White)
Lumens: 480
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC: 120/130
Wattage: 4
Material: Plastic
Light Technology: LED
Base: Candelabra Screw (E12)