Wlplt 1G Sgl Rec W/1.4" Hole Poly Mid IV

Item #: 1748127

Cat #: PJ7V

UPC: 032664751202

$ 1.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power outlet and locking, Ivory, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Power outlet and locking, Ivory, 1.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751202, PJ7V, CWDPJ7V

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 1
Color: Ivory
Type: Single Receptacle
Mounting: Screw
Gangs: 1
Type: Single Receptacle
Material: Polycarbonate
Color: Ivory