Wallplate 1G Blank Box Mount Poly Mid IV

Item #: 1748114

Cat #: PJ13V

UPC: 032664751288

$ 3.06 EA
Company wide:
0 in stock
Documents & Guides
Eaton Blank wallplate, Box mount, Ivory, Blank Cutout, Polycarbonate, Single- gang, Mid-size

Overview

Eaton Blank wallplate, Box mount, Ivory, Blank Cutout, Polycarbonate, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751288, PJ13V, CWDPJ13V

Specifications

Mounting: Screw
Material: Polycarbonate
Type: Blank
Gangs: 1
Color: Ivory
Mounting: Screw
Type: Blank
Color: Ivory
Material: Polycarbonate
Gangs: 1