Wallplate 2G Toggle/Duplex Poly Mid LA

Item #: 1748112

Cat #: PJ18LA

UPC: 032664751080

$ 3.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, Lt. Almond, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Combination wallplate, Lt. Almond, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751080, PJ18LA, CWDPJ18LA

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Mounting: Screw
Color: Light Almond
Material: Polycarbonate
Gangs: 2
Size: Mid-Size
Type: Toggle Switch, Combination Plate, Duplex
Color: Light Almond
Gangs: 2
Mounting: Screw
Material: Polycarbonate
Size: Mid-Size