4' 16W T8 LED Lamp, 50K

Item #: 1748020

Cat #: LPT815AB50K

UPC: 762148150688

Call for price
Company wide:
50 in stock
Documents & Guides
LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1850, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 5000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube. DLC Listed.

Overview

LED Lamp, 16 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 1850, Beam Angle: 190°, Field Angle: 300°, CRI: 80, Color Temperature: 5000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf). UL rated for enclosed fixtures. TCP LED Type AB™ Tube. DLC Listed.

TCP's now offers LED T8 Type AB Tubes. These T8 tubes provide Direct Wire or Plug and Play application and are compatible with many Instant and Programmed Start Ballasts.

Also known as: 762148150688, LPT815AB50K, TCPLPT815AB50K

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1850
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Angle: 300°
Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Angle: 300°
Lumens: 1850
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)