2' x 4' LED Troffer, 3KL/3500K

Item #: 1747947

Cat #: 2BLT430LADPGZ1

UPC:

Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 4', Lumens: 3000, CRI: 82, Color Temperature: 3500K, Curved Ribbed Diffuser, MVOLT, 0-10 Volt Dimming, 6’ Pre-Wire, 3/8” Diameter, 18 Gauge, 1 Circuit w/Low Voltage Purple And Grey Wires

Overview

LED Low-Profile Recessed Troffer, 2' x 4', Lumens: 3000, CRI: 82, Color Temperature: 3500K, Curved Ribbed Diffuser, MVOLT, 0-10 Volt Dimming, 6’ Pre-Wire, 3/8” Diameter, 18 Gauge, 1 Circuit w/Low Voltage Purple And Grey Wires

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 2BLT430LADPGZ1, LIT2BLT430LADPGZ1

Specifications

Wattage: 24
Mounting: Recessed
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Length: 4 ft
Width: 2 ft
Dimmable: Yes
Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277