LED Area Luminaire, 131 Watt, 4000K, Bronze

Item #: 1747901

Cat #: PRVS-C40-UNV-T3

UPC: 080083897346

$ 600.60 EA
Company wide:
29 in stock
Documents & Guides
LED Area Luminaire, 131 Watt, 120-277 Volt, 70 CRI, 17100 Lumens, 4000K, 0-10V Dimming, Type III Distribution, Bronze Finish

Overview

LED Area Luminaire, 131 Watt, 120-277 Volt, 70 CRI, 17100 Lumens, 4000K, 0-10V Dimming, Type III Distribution, Bronze Finish

The Prevail LED area, site luminaire combines optical performance, energy efficiency and long term reliability in an advanced, patent pending modern design. Utilizing the latest LED technology, the Prevail luminaire delivers unparalleled uniformity resulting in greater pole spacing. A versatile mount standard arm facilitates ease of installation for both retrofit and new installations. With energy savings greater than 85%, the Prevail fixture replaces 150-1,000W metal halide fixtures in general area lighting applications such as parking lots, walkways, roadways and building areas.

Also known as: 080083897346, PRVS-C40-UNV-T3, LMKPRVSC40UNVT3

Features & Benefits

  • Low profile, die-cast aluminum housing
  • Versatile mount arm - Multiple drill patterns, round and square poles
  • Available in 4,800-52,300 lumens (35W-350W) models
  • Maximize energy savings with efficacies up to 160 lumens per watt
  • Type II, III, IV, V distributions
  • Replaces 70W up to 1,500W HID equivalents
  • 3000K and 5000K CCT optional
  • Integrated stand-alone or wireless controls for additional savings

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 17000
Wattage: 131
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 131
Dimmable: Yes
Lumens: 17000
Light Technology: LED
Volts AC Range: 120 - 277