LED Wallpack, 30 Watt, 3100 Lumen, 5000K, 120-277V

Item #: 1747747

Cat #: W34-30L

UPC: 019813833118

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 30 Watt, 3100 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish

Overview

LED Wallpack, 30 Watt, 3100 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish
Also known as: 019813833118, W34-30L, RABW3430L

Specifications

Color Temperature: 5000 (Bright White)
Type: Wall Pack
Lumens: 3100
Volts AC: 120, 277
Wattage: 30
Color Rendering Index (CRI): 83
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 3100
Wattage: 30
Color: Bronze
Type: Wall Pack
Volts AC: 120, 277
Color Rendering Index (CRI): 83
Light Technology: LED