Sustainable

LED Gimbal Downlight, 6", 13 Watt, Selectable CCT, 120V

Item #: 1747710
Cat #: WF6 ADJ LED 30K40K50K 90CRI MW
UPC: 193047545594
$ 34.65 EA
Company wide:
108 in stock
LED Adjustable Gimbal Downlight, 6 Inch, 13 Watt, 1120 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Finish

Overview

LED Adjustable Gimbal Downlight, 6 Inch, 13 Watt, 1120 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, Matte White Finish
The 6" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer LED Gimbal is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Also known as: 193047545594, WF6 ADJ LED 30K40K50K 90CRI MW, LITWF6ADJLED30K40K, Gimbal can light

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 13
Volts AC: 120
Color: Matte White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Wattage: 13
Color: Matte White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)