LED Recessed, 2x4, 3800 Lumen, 4000K, 120-277V

Item #: 1747650

Cat #: 2EVG38L840-4-D-UNV-DIM

UPC: 784197049287

Company wide:
0 in stock
Documents & Guides
LED Recessed, 2x4, 3800 Lumen, 4000K, 120-277 Volt, Dimmable

Overview

LED Recessed, 2x4, 3800 Lumen, 4000K, 120-277 Volt, Dimmable

The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category.

Also known as: 784197049287, 2EVG38L840-4-D-UNV-DIM, LOL2EVG38L8404DUNV

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 3800
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 3800
Light Technology: LED
Volts AC Range: 120 - 277