Sustainable

LED Gimbal Downlight, 6” Adjustable Wafer, 14 Watt, Selectable CCT, 120V

Item #: 1747574
Cat #: WF6ADJLED27K30K
UPC: 193047545310
$ 34.65 EA
Company wide:
13 in stock
LED Gimbal Downlight, 6” Adjustable Wafer, 14 Watt, Selectable CCT: 2700K/3000K/3500K, 90 CRI, 120 Volt, Matte White Trim

Overview

LED Gimbal Downlight, 6” Adjustable Wafer, 14 Watt, Selectable CCT: 2700K/3000K/3500K, 90 CRI, 120 Volt, Matte White Trim
The 4" and 6" Wafer™ LED Gimbal with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings.
Also known as: 193047545310, WF6ADJLED27K30K, LITWF6ADJLED27K30K

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 6 in
Light Technology: LED
Mounting: Recessed
Color: Matte White
Diameter: 6 in
Color Temperature: 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)