Variable Frequency Drive 3PH, N1, 240V, 50/60Hp

Item #: 1747536

Cat #: ACS580-01-169A-2

UPC:

$ 12200.05 EA
Company wide:
1 in stock
3-Phase Supply Voltage, 208-240 V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 60 Hp, Heavy Duty: 50 Hp, Normal Duty: 169 Amp, Heavy Duty: 143 Amp, Frame Size: R7: H: 34.65", W: 11.18", D: 14.57"

Overview

3-Phase Supply Voltage, 208-240 V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 60 Hp, Heavy Duty: 50 Hp, Normal Duty: 169 Amp, Heavy Duty: 143 Amp, Frame Size: R7: H: 34.65", W: 11.18", D: 14.57"

ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.

Also known as: ACS580-01-169A-2, ABBACS58001169A2

Specifications

Phase: 3
Volts AC: 240, 208
Horsepower: 60, 50
Type: General Purpose Drives
Family / Style: ACS580
Phase: 3
Horsepower: 60, 50
Family / Style: ACS580
Volts AC: 240, 208
Type: General Purpose Drives