
$ 6992.10 EA
Company wide:
4
in stock
Documents & Guides
3-Phase Supply Voltage, 208-240V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 30 Hp, Heavy Duty: 25 Hp, Normal Duty: 88 Amp, Heavy Duty: 74.8 Amp, Frame Size: R5: H: 28.82", W: 7.99", D: 12.60"
Overview
3-Phase Supply Voltage, 208-240V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 30 Hp, Heavy Duty: 25 Hp, Normal Duty: 88 Amp, Heavy Duty: 74.8 Amp, Frame Size: R5: H: 28.82", W: 7.99", D: 12.60"
ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.
Also known as: ACS580-01-088A-2, ABBACS58001088A2
Specifications
| Phase: | 3 |
| Horsepower: | 30, 25 |
| Volts AC: | 240, 208 |
| Type: | General Purpose Drives |
| Family / Style: | ACS580 |
| Phase: | 3 |
| Volts AC: | 240, 208 |
| Family / Style: | ACS580 |
| Horsepower: | 30, 25 |
| Type: | General Purpose Drives |