Variable Frequency Drive 3PH, N1, 240V, 7.5/10Hp

Item #: 1747521

Cat #: ACS580-01-031A-2

UPC:

$ 2980.95 EA
Company wide:
4 in stock
3-Phase Supply Voltage, 208-240V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 10 Hp, Heavy Duty: 7.5 Hp, Normal Duty: 30.8 Amp, Heavy Duty: 24.2 Amp, Frame Size: R2: H: 19.80" W: 5.1" D: 9.41"

Overview

3-Phase Supply Voltage, 208-240V AC, Wall Mount Drive, 3-Phase Output, NEMA 1, Normal Duty: 10 Hp, Heavy Duty: 7.5 Hp, Normal Duty: 30.8 Amp, Heavy Duty: 24.2 Amp, Frame Size: R2: H: 19.80" W: 5.1" D: 9.41"

ACS580 drives are fitted with variable-speed cooling air fans. The cooling air must be free from corrosive materials and not exceed the maximum ambient temperature of 40°C for frames R1 to R9 (50°C with derating). The speed-controlled fans cool the drive only when needed, which reduces overall noise level and energy consumption.

Also known as: ACS580-01-031A-2, ABBACS58001031A2

Specifications

Phase: 3
Horsepower: 10, 7.500
Volts AC: 240, 208
Type: General Purpose Drives
Family / Style: ACS580
Phase: 3
Volts AC: 240, 208
Family / Style: ACS580
Horsepower: 10, 7.500
Type: General Purpose Drives