2x4' LED Volumetric RF Troffer, 50W Max, 4000K

Item #: 1747457

Cat #: VRT440

UPC: 706762778408

$ 74.76 EA
Company wide:
0 in stock
Documents & Guides
2' x 4' LED Volumetric Retrofit Troffer, Adjustable Wattage: 25, 30, 40, 45, 50W Max, Lumens: 3125, 3750, 5000, 5625, 6250, Color Temperature: 4000K, 0-10V Dimming

Overview

2' x 4' LED Volumetric Retrofit Troffer, Adjustable Wattage: 25, 30, 40, 45, 50W Max, Lumens: 3125, 3750, 5000, 5625, 6250, Color Temperature: 4000K, 0-10V Dimming

The Litetronics LED Light Panel is a simple, efficient and cost effective lighting solution for your grid ceiling layouts, resulting in a more modern look with low-glare, uniform light distribution and significant energy savings. Whether you’re looking to convert your existing fluorescent lighting to LED or to implement LED lighting into a new construction project, you’ve found the right option. Available in 1’ x 4’, 2’ x 2’ or 2’ x 4’ standard grid sizes, this LED panel offers a quick and easy installation process. In a matter of minutes, this panel can be dropped into your grid layout, wired up and powered on. It can also be used without a grid ceiling; our accessory kits enable the panel to be recess mounted as well as suspension mounted.

Also known as: 706762778408, VRT440, LTRVRT440

Specifications

Wattage: 18, 20, 25, 30, 36
Color Temperature: 4000 (Cool White)
Type: Retrofit, LED Troffer
Wattage: 18, 20, 25, 30, 36
Type: Retrofit, LED Troffer
Color Temperature: 4000 (Cool White)