
2x4' LED Smart Light Retrofit Flat Panel, 50W, 5000K
Item #: 1747444
Cat #: PRT450N
UPC: 706762780302
$ 124.60 EA
Company wide:
0
in stock
Documents & Guides
2' x 4' LED Smart Light Retrofit Flat Panel, 50 Watt Max, Lumens: 6250, Color Temperature: 5000K, 0-10V Dimming
Overview
2' x 4' LED Smart Light Retrofit Flat Panel, 50 Watt Max, Lumens: 6250, Color Temperature: 5000K, 0-10V Dimming
Equipped with an on-board sensor that supports both motion sensing and daylight harvesting, this retrofit kit is the ultimate energy reduction tool. And while this functionality comes standard out of the box, it can be fully customized with just a few taps to your mobile device. With our new mobile app, LiteSmart, fixtures in a space can be grouped to function as one; they can be turned on/off, dimmed, or programmed based on your schedule. Occupancy sensing and daylight harvesting can be enabled to light a space only when it’s truly needed. Settings can be adjusted and pushed live in seconds. Custom scenes can also be created based on specific needs, such as presentations.
Also known as: 706762780302, PRT450N, LTRPRT450N
Specifications
| Color Temperature: | 5000 (Bright White) |
| Width: | 24 in, 2 ft |
| Lumens: | 6250 |
| Length: | 4 ft, 48 in |
| Wattage: | 50 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 6250 |
| Wattage: | 50 |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |