2x2' LED RF Panel, 36W Max, 5000K

Item #: 1747439

Cat #: PRT250

UPC: 706762779306

$ 66.46 EA
Company wide:
0 in stock
Documents & Guides
2' x 2' LED Retrofit Panel, Adjustable Wattage: 18, 20, 25, 30, 36W Max, Lumens: 2250, 2500, 3125, 3750 & 4500, Color Temperature: 5000K

Overview

2' x 2' LED Retrofit Panel, Adjustable Wattage: 18, 20, 25, 30, 36W Max, Lumens: 2250, 2500, 3125, 3750 & 4500, Color Temperature: 5000K

Combining top-of-the-line efficiency with a stylish, modern design, the patented LED Light Panel Retrofit is an ideal solution for retrofitting interior commercial applications. Our patented retrofit system enables the kit to install within the existing troffer, cutting down on installation time and avoiding any exposure to the ceiling plenum.

Also known as: 706762779306, PRT250, LTRPRT250

Specifications

Lumens: 4500, 2500, 3750, 2250, Selectable, 3125
Wattage: 18, 20, 25, 30, 36
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500, 2500, 3750, 2250, Selectable, 3125
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Dimmable: Yes
Wattage: 18, 20, 25, 30, 36
Width: 24 in, 2 ft
Light Technology: LED
Volts AC Range: 120 - 277