6” Remodel IC Housing for use with RL600 Series

Item #: 1747425

Cat #: LD6RIC-AT-DIMTR-120

UPC: 847801087218

$ 14.96 EA
Company wide:
31 in stock
Documents & Guides
6 Inch Remodel IC Housing for use with Triac and 0-10V Dimmable RL600 series LED Module Lighting Components

Overview

6 Inch Remodel IC Housing for use with Triac and 0-10V Dimmable RL600 series LED Module Lighting Components

6” IC housing for use with RL600 LED series LED Module trims. Designed for new construction installations and suitable for use in insulation covered or non-insulation covered ceilings. The LD6RIC-AT housing is engineered with a unique ‘EZ-connect’ wiring system, that when used with the RL600 trim, with California Title-24 (compliances pending). The unique EZ-connect system also meets other state and national regulatory mandates. LED Module connects effortlessly to housing, virtually eliminating mis-wiring and potential shock hazards.

Also known as: 847801087218, LD6RIC-AT-DIMTR-120, ETELD6RICATDIMTR12

Specifications

Volts AC: 120
Material: Steel
Diameter: 6 in
Type: IC Housing
Volts AC: 120
Diameter: 6 in
Material: Steel
Type: IC Housing