
5” Economy Led Retrofit
Item #: 1747321
Cat #: REL537-950L-DIMTR-120-27K/30K/
UPC: 848070093993
$ 27.01 EA
Company wide:
6
in stock
Documents & Guides
5” Economy Led Retrofit Lighting Module, 950 Lumens, Selectable Color Temperature (CCT): 27K/30K/35K/40K/50K, 90+ CRI, 120v.
Overview
5” Economy Led Retrofit Lighting Module, 950 Lumens, Selectable Color Temperature (CCT): 27K/30K/35K/40K/50K, 90+ CRI, 120v.
The REL537 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3-step MacAdams ellipses. The REL537 LED retrofits meet all new mandatory California Title 24 requirements.
Also known as: 848070093993, REL537-950L-DIMTR-120-27K/30K/, ETEREL537950LDIMTR
Specifications
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 950 |
| Volts AC: | 120 |
| Diameter: | 5 in |
| Wattage: | 14 |
| Shape: | Round |
| Light Technology: | LED |
| Dimmable: | Yes |
| Mounting: | Recessed |
| Lumens: | 950 |
| Diameter: | 5 in |
| Shape: | Round |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 14 |
| Light Technology: | LED |