Sustainable

4 Inch Round Slim LED

Item #: 1747316
Cat #: RL475-850L-DIMTR-120-27K/30K/3
UPC: 848070093795
$ 28.36 EA
Company wide:
973 in stock
Documents & Guides
4 Inch Round Slim LED with Multi CCT 27K/30K/35K/40K/50K

Overview

4 Inch Round Slim LED with Multi CCT 27K/30K/35K/40K/50K
A high performance 4” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is suppled with a remote driver. It’s small aperture and shallow depth make it an ideal choice for unlimited applications.
Also known as: 848070093795, RL475-850L-DIMTR-120-27K/30K/3, ETERL475850LDIMTRW

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Type: LED, Luminaire
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Type: LED, Luminaire

Customer Reviews

No reviews for this product
(0)