
LED Surface Mount, 7", 900 Lumen, Multiple CCT, 120V
Item #: 1747312
Cat #: RL791-900L-DIMTR-120-30K/40K/5
UPC: 848070091517
$ 41.50 EA
Company wide:
71
in stock
Documents & Guides
LED Surface Mount, 7 Inch Diameter, 900 Lumen, Multiple CCT: 30K/40K/50K, 85 CRI, 120 Volt, Dimmable, White
Overview
LED Surface Mount, 7 Inch Diameter, 900 Lumen, Multiple CCT: 30K/40K/50K, 85 CRI, 120 Volt, Dimmable, White
The Elite LED Module system is much more than just a simple LED retrofit. The Elite LED system is a highly engineered work of design and optical science which produces up to 1500 lumens. Our meticulously crafted optics gather the light scattered by the LED chip and shape it into a functional beam with uniform light distribution.
Also known as: 848070091517, RL791-900L-DIMTR-120-30K/40K/5, ETERL791900LDIMTRW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Diameter: | 7 in |
| Lumens: | 900 |
| Wattage: | 14 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Lumens: | 900 |
| Light Technology: | LED |
| Diameter: | 7 in |
| Wattage: | 14 |
| Dimmable: | Yes |