
LED Fixture, 5.5" Diameter. 10 Watt, 600 Lumen, Selectable CCT
Item #: 1747311
Cat #: RL591-600L-DIMTR-120-30K/40K/5
UPC: 848070091470
$ 40.94 EA
Company wide:
31
in stock
Documents & Guides
LED Fixture, Slim, Surface Mount, Round, 5.5 Inch Diameter, 10 Watt, 600 Lumen, Selectable CCT: 30K/40K/50K, 120 Volt, White, Dimmable
Overview
LED Fixture, Slim, Surface Mount, Round, 5.5 Inch Diameter, 10 Watt, 600 Lumen, Selectable CCT: 30K/40K/50K, 120 Volt, White, Dimmable
The Elite LED Module system is much more than just a simple LED retrofit. The Elite LED system is a highly engineered work of design and optical science which produces up to 1500 lumens. Our meticulously crafted optics gather the light scattered by the LED chip and shape it into a functional beam with uniform light distribution.
Also known as: 848070091470, RL591-600L-DIMTR-120-30K/40K/5, ETERL591600LDIMTRW
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 10 |
| Volts AC: | 120 |
| Diameter: | 5 1/2 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 600 |
| Wattage: | 10 |
| Diameter: | 5 1/2 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White) |
| Volts AC: | 120 |
| Color: | White |
| Dimmable: | Yes |