
LED Selectable Module, 4"
Item #: 1747310
Cat #: RL474-550L-DIMTR-120-30K/40K/5
UPC: 848070095584
$ 42.14 EA
Company wide:
30
in stock
Documents & Guides
4 Inch Round Selectable Slim LED with Multi CCT: 9 Watt, 550 Lumen, 120 Volt, Selectable CCT: 30K/40K/50K, White Trim
Overview
4 Inch Round Selectable Slim LED with Multi CCT: 9 Watt, 550 Lumen, 120 Volt, Selectable CCT: 30K/40K/50K, White Trim
A high performance 4” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is suppled with a remote driver. It’s small aperture and shallow depth make it an ideal choice for unlimited applications.
Also known as: 848070095584, RL474-550L-DIMTR-120-30K/40K/5, ETERL474550LDIMTRW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 550 |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 9 |
| Dimmable: | Yes |
| Lumens: | 550 |
| Color: | White |
| Light Technology: | LED |