LED Module, 6", 15 Watt, 950 Lumen, 3000K, 120V

Item #: 1747287

Cat #: REL633-950L-DIMTR-120-30K-90-W

UPC: 848070086414

$ 16.92 EA
Company wide:
46 in stock
Documents & Guides
LED Retrofit Module, 6 Inch, 3000K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim, Dimmable

Overview

LED Retrofit Module, 6 Inch, 3000K, 90 CRI, 15 Watt, 950 Lumen, 120 Volt, White Trim, Dimmable

The REL633 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3-step MacAdams ellipses. The REL637 LED retrofits meet all new mandatory California Title 24 requirements.

Also known as: 848070086414, REL633-950L-DIMTR-120-30K-90-W, ETEREL633950LDIMT3

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 950
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Lumens: 950
Wattage: 15
Diameter: 6 in
Dimmable: Yes