6" Surface Mount LED Module, 30K

Item #: 1747276

Cat #: RL677-1000L-DIMTR-120-30K-90-W

UPC: 848070064962

$ 17.18 EA
Company wide:
505 in stock
Documents & Guides
6" Surface Mount LED Module, 15 Watt, 1000 Lumens, Color Temperature: 3000K, White Finish

Overview

6" Surface Mount LED Module, 15 Watt, 1000 Lumens, Color Temperature: 3000K, White Finish

The Elite RL677 has been engineered for standard junctions boxes. Over 1000 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent Incandescent. Plus the Elite RL677 features 50,000 hours of life, and California Title-24 compliance. Greater light output than a 26W CFL or a 65W BR30 while consuming less than 15W of power.

Also known as: 848070064962, RL677-1000L-DIMTR-120-30K-90-W, ETERL6771000LDIMT3

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Light Technology: LED