4" Surface Mount LED Module

Item #: 1747271

Cat #: RL477-600L-DIMTR-120-30K-90-WH

UPC: 848070054055

$ 16.84 EA
Company wide:
12 in stock
Documents & Guides
4 Inch Universal Surface Mount LED Module

Overview

4 Inch Universal Surface Mount LED Module

The Elite RL477 has been engineered for New Construction, Remodel and Retrofit applications for 4 inch downlights as well as applications in standard junctions boxes. Dedicated housings install the same way as our standard incandescent downlights and include features such as adjustable, lockable and tilting bar hangers. Over 600 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 50W BR20 and 25% less than the common 13W CFL. Plus the Elite RL477 features 50,000 hours of life, and California Title-24 compliance. 

Also known as: 848070054055, RL477-600L-DIMTR-120-30K-90-WH, ETERL477600LDIMTR3

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Light Technology: LED