LED Fixture, 2 Inch Round, 8 Watt, 600 Lumen, 3000K, 120V

Item #: 1747270

Cat #: RL275-600L-DIMTR-120-30K-90-WH

UPC: 848070077849

Company wide:
0 in stock
Documents & Guides
LED Fixture, 2 Inch Round, with Baffle, 8 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White

Overview

LED Fixture, 2 Inch Round, with Baffle, 8 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, White

A high performance 2” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is suppled with a remote driver. It’s small aperture and shallow depth make it an ideal choice for unlimited applications.

Also known as: 848070077849, RL275-600L-DIMTR-120-30K-90-WH, ETERL275600LDIMTR3

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Wattage: 8
Diameter: 2 in
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Wattage: 8
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Diameter: 2 in
Dimmable: Yes