10 Ft Extension Cord For RL475 4” Retrofit

Item #: 1747266

Cat #: RL-ACC-SLIM-1-10F

UPC: 848070094129

$ 3.94 EA
Company wide:
0 in stock
Documents & Guides
10 Foot Extension Connector For RL475 4” Retrofit Modules

Overview

10 Foot Extension Connector For RL475 4” Retrofit Modules
Also known as: 848070094129, RL-ACC-SLIM-1-10F, ETERLACCSLIM110F

Specifications

Length: 10 ft
Length: 10 ft