
Pre -Mounting Plate With Collar
Item #: 1747265
Cat #: RL-UNV-4/5/6
UPC: 194672006467
$ 9.68 EA
Company wide:
785
in stock
Documents & Guides
Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings
Overview
Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings
New Construction Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings
Also known as: 194672006467, RL-UNV-4/5/6, ETERLUNV456
Specifications
| Width: | 4 in, 5 in , 6 in |
| Height: | 4 in, 6 in, 5 in |
| Material: | Steel |
| Width: | 4 in, 5 in , 6 in |
| Material: | Steel |
| Height: | 4 in, 6 in, 5 in |