Pre -Mounting Plate With Collar

Item #: 1747265
Cat #: RL-UNV-4/5/6
UPC: 194672006467
$ 8.81 EA
Company wide:
598 in stock
Documents & Guides
Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings

Overview

Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings
New Construction Pre -Mounting Plate With Collar For Usewith Screw Down “C ” Style Remodel Housings
Also known as: 194672006467, RL-UNV-4/5/6, ETEMPUNV456

Specifications

Width: 4 in, 5 in , 6 in
Height: 4 in, 6 in, 5 in
Material: Steel
Width: 4 in, 5 in , 6 in
Material: Steel
Height: 4 in, 6 in, 5 in

Customer Reviews

No reviews for this product
(0)