Sunnata LED+ Touch Dimmer, Light Almond (Clamshell)

Item #: 1747103

Cat #: STCL-153PH-LA

UPC: 784276804806

Company wide:
0 in stock
Documents & Guides
Sunnata Touch Dimmer with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, Light Almond Finish, Clamshell Packaging

Overview

Sunnata Touch Dimmer with LED+ Technology, Works with 150W Dimmable LED, 600W Incandescent/Halogen, Single Pole and 3-Way, Touch or Swipe the Light Bar to Set the Lights, LED Locator Light Bar Provides A Soft Glow In The Dark—Making It Easy To Find The Switch, Light Almond Finish, Clamshell Packaging
  • Touch or swipe the light bar to set your lights • LED+ technology provides superior dimming of dimmable LED, incandescent, and halogen bulbs • Works with existing wiring—and it doesn’t require a neutral. Installation is easy—all you need is about 15 minutes from start to finish. • The LED light bar provides a soft glow in the dark—making it easy to find the switch • Sleek design complements any décor
Also known as: 784276804806, STCL-153PH-LA, LUTSTCL153PHLA

Specifications

Color: Light Almond
Family / Style: Sunnata
Color: Light Almond
Family / Style: Sunnata